CRH8-1V
Description
CRH 8 1 V CAM FOLLOWER ; 1/4" STUD X 1/2" OD X 3/8" W HD CST
Part # CRH8-1V
BDI # 514514
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238532
CRH8-1VB
Description
CRH 8 1 VB CAM FOLLOWER ; 1/4" STUD X 1/2" OD X 3/8" W HD CST
Part # CRH8-1VB
BDI # 514515
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238533