CFKR 26 R
Description
CFKR 26 R CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CFKR 26 R
BDI # 23280952
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFE 10 1
Description
CFE 10 1 CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE 10 1
BDI # 23280577
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CF 10 1 FB
Description
CF 10 1 FB CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W SST
Part # CF 10 1 FB
BDI # 23282404
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Single Row | Stainless Steel Cage Material | 5510N Static Load Rating | 4340N Dynamic Load Rating
CF 10 1 WBR
Description
CF 10 1 WBR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CF 10 1 WBR
BDI # 23282412
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Thrust Disk Type | Carbon Steel
CFES10-1R
Description
CFES 10 1 R CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W SOL ECC CST
Part # CFES10-1R
BDI # 514057
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238068