Page 1 of 7

Next

Compare
CFKR 32 R

COMPARE

CFKR 32 R

Description
CFKR 32 R CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CFKR 32 R

BDI # 23280980

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF 12 1 WBR

COMPARE

CF 12 1 WBR

Description
CF 12 1 WBR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CF 12 1 WBR

BDI # 23282430

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
NUCF12-1R

COMPARE

NUCF12-1R

Description
NUCF 12 1 R CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W HD CST

IKO

Part # NUCF12-1R

BDI # 516101

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238545

Price Inventory : Available to order
Loading Price
QTY
CFKR 32 V

COMPARE

CFKR 32 V

Description
CFKR 32 V CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CFKR 32 V

BDI # 23280986

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | Single Row | High Carbon Steel Material | 19700N Static Load Rating | 13500N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKR 32 VR

COMPARE

CFKR 32 VR

Description
CFKR 32 VR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CFKR 32 VR

BDI # 23280988

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | Single Row | High Carbon Steel Material | 19700N Static Load Rating | 13500N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY