Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CR16
Description
CR16 CAMFOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WIDTH
Part # CR16
BDI # 1402861
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238240
NUCF 20 BR
Description
NUCF 20 BR CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W HD CST
Part # NUCF 20 BR
BDI # 23284396
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Carbon Steel Cage Material | 58100N Static Load Rating | 43100N Dynamic Load Rating
CFKR 22 R
Description
CFKR 22 R CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W CST
Part # CFKR 22 R
BDI # 23280938
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFKR 22 VR
Description
CFKR 22 VR CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W CST
Part # CFKR 22 VR
BDI # 23280944
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 14500N Static Load Rating | 9570N Dynamic Load Rating