CFKR 22 R
Description
CFKR 22 R CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W CST
Part # CFKR 22 R
BDI # 23280938
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFKR 22 VR
Description
CFKR 22 VR CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W CST
Part # CFKR 22 VR
BDI # 23280944
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 14500N Static Load Rating | 9570N Dynamic Load Rating
CFKR 26 R
Description
CFKR 26 R CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CFKR 26 R
BDI # 23280952
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFKR 26 V
Description
CFKR 26 V CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CFKR 26 V
BDI # 23280956
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 14500N Static Load Rating | 9570N Dynamic Load Rating
CF10-1M
Description
CF10-1M CAM FOLLOWER BEARING ; STUD TYPE 1.024IN ROLLER DIA FLAT SURFAC
Part # CF10-1M
BDI # 513777
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
237789