Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CFE 10 VBM
Description
CFE 10 VBM CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE 10 VBM
BDI # 23280635
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Carbon Steel
CF20-1VR
Description
CF 20 1 VR CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST
Part # CF20-1VR
BDI # 513901
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237913
CFE 12 VBR
Description
CFE 12 VBR CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Part # CFE 12 VBR
BDI # 23280691
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Carbon Steel
CFE 12 BR
Description
CFE 12 BR CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Part # CFE 12 BR
BDI # 23280683
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Carbon Steel