CF-SFU-12-B
Description
CF-SFU-12-B CAM FOLLOWER BEARING ; 30MM OD X 12MM BORE X 14MM W
Part # CF-SFU-12-B
BDI # 21568896
Features
Roller Width - Inch:
0.551
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating
CF 12 1 WBR
Description
CF 12 1 WBR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF 12 1 WBR
BDI # 23282430
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Thrust Disk Type | Carbon Steel
CF 12 FBR
Description
CF 12 FBR CAM FOLLOWER ; 12MM STUD X 30MM OD X 14MM W SST
Part # CF 12 FBR
BDI # 23282436
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Single Row | Stainless Steel Cage Material | 7830N Static Load Rating | 6330N Dynamic Load Rating
CFKR 32 R
Description
CFKR 32 R CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST
Part # CFKR 32 R
BDI # 23280980
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating
CFKR 30 VR
Description
CFKR 30 VR CAM FOLLOWER ; 12MM STUD X 30MM OD X 14MM W CST
Part # CFKR 30 VR
BDI # 23280972
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 19700N Static Load Rating | 13500N Dynamic Load Rating