CFH 7/8 B
Description
CFH 7/8 B CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # CFH 7/8 B
BDI # 347196
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement
Global Part Number GPN:
22545
S 28
Description
S 28 CAM FOLLOWER BEARING ; NEEDLE ROLLER 7/8" SLOTTED HEAD
Part # S 28
BDI # 795088
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement
YCR-14
Description
YCR-14 YOKE ROLLER BEARING ; 6.355MM X 22.225 X 14.29 W/O SEAL
Part # YCR-14
BDI # 1088946
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CFH 7/8
Description
CFH 7/8 CAM FOLLOWER BEARING ; 7/8" ROLLER DIA 1/2" ROLLER WD
Part # CFH 7/8
BDI # 347195
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22544