Page 1 of 18

Next

Compare
CCFH 5 S

COMPARE

CCFH 5 S

Description
CCFH 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # CCFH 5 S

BDI # 347368

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22646

Price Inventory : Available to order
Loading Price
QTY
CCFH 3 1/2 SB

COMPARE

CCFH 3 1/2 SB

Description
CCFH 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2IN OD W/LUBRI-DISC SEAL

MCGILL

Part # CCFH 3 1/2 SB

BDI # 347109

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 2.75
Stud Diameter - Millimeter: 69.85
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22638

Price Inventory : Available to order
Loading Price
QTY
PLR-10

COMPARE

PLR-10

Description
PLR-10 PLAIN LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLR-10

BDI # 737262

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239388

Price Inventory : Available to order
Loading Price
QTY
PLR-6

COMPARE

PLR-6

Description
PLR-6 PLAIN LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLR-6

BDI # 737259

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239408

Price Inventory : Available to order
Loading Price
QTY
VLR-7-1/2

COMPARE

VLR-7-1/2

Description
VLR-7-1/2 V-GROOVED LOAD RUNNER

OSBORN LOAD RUNNERS

Part # VLR-7-1/2

BDI # 737376

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 190.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239486

Price Inventory : Available to order
Loading Price
QTY