Page 1 of 3

Next

Compare
MU1309CAHV

COMPARE

MU1309CAHV

Description
MU1309CAHV CYL RLR BRG ; 45MMX100.046MMX25MM

NTN

Part # MU1309CAHV

BDI # 17148255

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.939
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MU1013DAV

COMPARE

MU1013DAV

Description
MU1013DAV CYL RLR BRG ; 65MMX100.046MMX18MM

NTN

Part # MU1013DAV

BDI # 17148236

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.939
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MR1309EAL

COMPARE

MR1309EAL

Description
MR1309EAL CYLINDRICAL ROLLER BEARING ; 45 MM ID X 100 MM OD X 25 MM W OPEN

NTN

Part # MR1309EAL

BDI # 17148194

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.939
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452822
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MR7309EAHL

COMPARE

MR7309EAHL

Description
MR7309EAHL CYLINDRICAL ROLLER BEARING ; 45MM ID 100MM OD 31MM W

NTN

Part # MR7309EAHL

BDI # 1223851

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.939
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452892
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
522A-2

COMPARE

522A-2

Description
522A-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD

TIMKEN

Part # 522A-2

BDI # 1345864

Features

Component: Cup
Width - Millimeter: 31.75
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.939

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 100.051
Global Part Number GPN: 647455
Precision Class: Standard
Basic Number: 522A

Price Inventory : Available to order
Loading Price
QTY