SL181888-E
Description
SL181888-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL181888-E
BDI # 1177865
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN:
449735
Number of Rows of Rollers:
Single Row
80325-20395
Description
80325-20395 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Part # 80325-20395
BDI # 19287352
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Global Part Number GPN:
650040
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
80325
NCF 1888 V/C3
Description
NCF 1888 V/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE LARGE OD GT 420MM
Part # NCF 1888 V/C3
BDI # 18294494
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181888-E-BR-C3
Description
SL181888-E-BR-C3 CYLINDRICAL RLR BEARING ; NON RETURNABLE 440MM ID X 540MM OD
Part # SL181888-E-BR-C3
BDI # 19265226
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No