Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566525
Number of Rows of Rollers:
Quadruple Row
ASS360X390X2,3-A
Description
ASS360X390X2,3-A AXIAL BEARING WASHER ; POR NON RETURNABLE 360MM X 390MM X 2.3MM
Part # ASS360X390X2,3-A
BDI # 24861318
Features
Height - Millimeter:
2.3
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
360
Height - Inch:
0.091
Bore 2 - Inch:
14.173
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
240RU91 R3
Description
240RU91 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 240RU91 R3
BDI # 1319918
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456349
Number of Rows of Rollers:
Single Row
240RU91 OE1284 R3
Description
240RU91 OE1284 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 240RU91 OE1284 R3
BDI # 1319917
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565128
Number of Rows of Rollers:
Single Row
240RU91R6
Description
240RU91R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 240RU91R6
BDI # 1319919
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565129
Number of Rows of Rollers:
Single Row