Page 1 of 2

Next

Compare
CFS 3 F

COMPARE

CFS 3 F

Description
CFS 3 F CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST

IKO

Part # CFS 3 F

BDI # 23281356

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Single Row | Brass Cage Material | 488N Static Load Rating | 504N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS 3 F V

COMPARE

CFS 3 F V

Description
CFS 3 F V CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST

IKO

Part # CFS 3 F V

BDI # 23281358

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Full Complement | Single Row | 1430N Static Load Rating | 1140N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS3

COMPARE

CFS3

Description
CFS3 CAMFOLLOWER BEARING

IKO

Part # CFS3

BDI # 514147

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Other Features: Caged | Miniature
Global Part Number GPN: 238157

Price Inventory : Available to order
Loading Price
QTY
CFS3V

COMPARE

CFS3V

Description
CFS3V CAM FOLLOWER BEARING ; 6MM ROLLER DIA 4MM ROLLER WIDTH

IKO

Part # CFS3V

BDI # 514148

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Other Features: Full Complement | Miniature
Global Part Number GPN: 238158

Price Inventory : Available to order
Loading Price
QTY
CFS 3 F W

COMPARE

CFS 3 F W

Description
CFS 3 F W CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST

IKO

Part # CFS 3 F W

BDI # 23281360

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY