CCFH 3 1/2 SB

COMPARE

CCFH 3 1/2 SB

Description
CCFH 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2IN OD W/LUBRI-DISC SEAL

MCGILL

Part # CCFH 3 1/2 SB

BDI # 347109

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 2.75
Stud Diameter - Millimeter: 69.85
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22638

Price Inventory : Available to order
Loading Price
QTY
CFH 3-1/2 SB

COMPARE

CFH 3-1/2 SB

Description
CFH 3-1/2 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009218700

BDI # 25991987

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY