HPVA-125

COMPARE

HPVA-125

Description
HPVA-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 71MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # HPVA-125

BDI # 737169

Features

Roller Width - Inch: 2.677
Roller Width - Millimeter: 68
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 165
Roller Diameter - Inch: 6.496
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239565

Price Inventory : Available to order
Loading Price
QTY
HPVE-125

COMPARE

HPVE-125

Description
HPVE-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 76MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # HPVE-125

BDI # 737180

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 165
Roller Diameter - Inch: 6.496
Global Part Number GPN: 239367

Price Inventory : Available to order
Loading Price
QTY
HPV-125

COMPARE

HPV-125

Description
HPV-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 76MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # HPV-125

BDI # 737162

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 165
Roller Diameter - Inch: 6.496
Global Part Number GPN: 239359

Price Inventory : Available to order
Loading Price
QTY