Page 1 of 5

Next

Compare
CRHSB-14

COMPARE

CRHSB-14

Description
CRHSB-14 NEEDLE BEARING ; CYLINDRICAL OD SEALED

CONSOLIDATED BEARING

Part # CRHSB-14

BDI # 198389

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Roller Width - Millimeter: 12.7

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875

Price Inventory : Available to order
Loading Price
QTY
CFH 7/8 S

COMPARE

CFH 7/8 S

Description
CFH 7/8 S CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD

MCGILL

Part # CFH 7/8 S

BDI # 347197

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22546

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSBC-14

Description
CRHSBC-14 STUD TRACK ROLLER

KOYO

Part # CRHSBC-14

BDI # 20073493

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
H 28 L

COMPARE

H 28 L

Description
H 28 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 7/8" SLOTTED HEAD/SEALED

RBC BEARINGS

Part # H 28 L

BDI # 794975

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CRH14VBUUR

COMPARE

CRH14VBUUR

Description
CRH14VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH14VBUUR

BDI # 514433

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238450

Price Inventory : Available to order
Loading Price
QTY