CF 1736

COMPARE

CF 1736

Description
CF 1736 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # CF 1736

BDI # 344180

Features

Roller Width - Inch: 0.5
Thread Size: Not Available
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY