Page 1 of 4

Next

Compare
PTRY 7

COMPARE

PTRY 7

Description
PTRY 7 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 7" RLR DIA

RBC BEARINGS

Part # PTRY 7

BDI # 23207639

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 69.85
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
YCRSR-112

COMPARE

YCRSR-112

Description
YCRSR-112 CAM YOKE ROLLER NEEDLE BEARING ; 2.275" ID X 7" OD X 3.75" WD SEALED

CONSOLIDATED BEARING

Part # YCRSR-112

BDI # 22133367

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Full Complement
Global Part Number GPN: 0

Price Inventory : Available to order
Loading Price
QTY
H 224 LW

COMPARE

H 224 LW

Description
H 224 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 7" SOCKET HEAD/SEALED

RBC BEARINGS

Part # H 224 LW

BDI # 794970

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Roller Width - Millimeter: 95.25

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Price Inventory : Available to order
Loading Price
QTY
CFH 7 S

COMPARE

CFH 7 S

Description
CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # CFH 7 S

BDI # 347372

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22649

Price Inventory : Available to order
Loading Price
QTY
VTRY 8 1/2

COMPARE

VTRY 8 1/2

Description
VTRY 8 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 8.5" RLR DIA

RBC BEARINGS

Part # VTRY 8 1/2

BDI # 23207856

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 215.9
Roller Diameter - Inch: 8.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY