VLRE-1-1/2
Description
VLRE-1-1/2 V-GROOVED LOAD RUNNER ; 1-1/2" ROLLER DIA 0.731" ROLLER WIDTH
Part # VLRE-1-1/2
BDI # 737378
Features
Roller Width - Inch:
0.731
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239488