FTRY 1 1/2
Description
FTRY 1 1/2 FLNG TRACK ROLLER ; YOKE STYLE BB TYPE 1.5" RLR DIA
Part # FTRY 1 1/2
BDI # 23207665
Features
Roller Width - Inch:
0.872
Roller Width - Millimeter:
22.149
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Ball Bearing - Double Row
FLRY-1-1/2
Description
FLRY-1-1/2 FLANGED LOAD RUNNER ; 1.5" RLR DIA 0.937" RLR WIDTH
Part # FLRY-1-1/2
BDI # 737039
Features
Roller Width - Inch:
0.872
Roller Width - Millimeter:
22.149
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239521