HPCA-125
Description
HPCA-125 PLAIN LOAD RUNNER ; 125MM RLR DIA 71MM RLR WIDTH
Part # HPCA-125
BDI # 737086
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239539
HPJA-125
Description
HPJA-125 FLANGED LOAD RUNNER ; 125MM ROLLER DIA 71MM ROLLER WIDTH
Part # HPJA-125
BDI # 737138
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239552
NNTR55X140X70-2ZL
Description
NNTR55X140X70-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR55X140X70-2ZL
BDI # 1175808
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239807
HPVA-125
Description
HPVA-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 71MM ROLLER WIDTH
Part # HPVA-125
BDI # 737169
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239565
Features
Roller Width - Inch:
2.598
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class