PLR-1-1/4
Description
PLR-1-1/4 PLAIN LOAD RUNNER ; 1-1/4" ROLLER DIA 27/32" ROLLER WIDTH
Part # PLR-1-1/4
BDI # 737241
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239390
PLRS-1-1/4
Description
PLRS-1-1/4 PLAIN LOAD RUNNER ; 1-1/4" ROLLER DIA 27/32" ROLLER WIDTH
Part # PLRS-1-1/4
BDI # 737297
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN:
239448
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Nylon Tread | Seals Out Contamination
Global Part Number GPN:
239442
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
FLRE-1-3/8
Description
FLRE-1-3/8 FLANGED LOAD RUNNER ; 1.375" ROLLER DIA 0.844" ROLLER WIDTH
Part # FLRE-1-3/8
BDI # 736967
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239257