Page 1 of 13

Next

Compare
FCF 2 1/4

COMPARE

FCF 2 1/4

Description
FCF 2 1/4 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # FCF 2 1/4

BDI # 344155

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20790

Price Inventory : Available to order
Loading Price
QTY
PLRU-2-1/4

COMPARE

PLRU-2-1/4

Description
OSBORN LOAD RUNNERS PLRU-2-1/4

OSBORN LOAD RUNNERS

Part # PLRU-2-1/4

BDI # 737316

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239465

Price Inventory : Available to order
Loading Price
QTY
VTRE 3 1/2

COMPARE

VTRE 3 1/2

Description
VTRE 3 1/2 TRACK ROLLER ; POR 3-1/2" RLR DIA STUD STYLE

RBC BEARINGS

Part # VTRE 3 1/2

BDI # 23209617

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
PLRN-2

COMPARE

PLRN-2

Description
PLRN-2 PLAIN LOAD RUNNER ; NYLON TREAD

OSBORN LOAD RUNNERS

Part # PLRN-2

BDI # 737289

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Nylon Tread | Seals Out Contamination
Global Part Number GPN: 239438

Price Inventory : Available to order
Loading Price
QTY
FTR 2

COMPARE

FTR 2

Description
FTR 2 TRACK ROLLER ; 2" RLR DIA BALL BEARING

RBC BEARINGS

Part # FTR 2

BDI # 23207645

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : Available to order
Loading Price
QTY