VLRE-3-1/2-4
Description
VLRE-3-1/2-4 V-GROOVED LOAD RUNNER ; 3.5" ROLLER DIA 1.89" ROLLER WIDTH
Part # VLRE-3-1/2-4
BDI # 737382
Features
Roller Width - Inch:
1.89
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239492