Page 1 of 37

Next

Compare
CRSBCE-32

COMPARE

CRSBCE-32

Description
CRSBCE-32 STUD TRACK ROLLER

KOYO

Part # CRSBCE-32

BDI # 1086311

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY
H 52 L

COMPARE

H 52 L

Description
H 52 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD/SEALED

RBC BEARINGS

Part # H 52 L

BDI # 794993

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
H 52

COMPARE

H 52

Description
H 52 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD

RBC BEARINGS

Part # H 52

BDI # 794992

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
PLRU-2-1/4

COMPARE

PLRU-2-1/4

Description
OSBORN LOAD RUNNERS PLRU-2-1/4

OSBORN LOAD RUNNERS

Part # PLRU-2-1/4

BDI # 737316

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239465

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSBC-24

Description
CRHSBC-24 STUD TRACK ROLLER

KOYO

Part # CRHSBC-24

BDI # 20073523

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY