Page 1 of 2

Next

Compare
HPJE-125

COMPARE

HPJE-125

Description
HPJE-125 FLANGED LOAD RUNNER ; 125MM ROLLER DIA 76MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # HPJE-125

BDI # 737152

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Roller Diameter - Inch: 4.921
Global Part Number GPN: 239346

Price Inventory : Available to order
Loading Price
QTY
NUKR140

COMPARE

NUKR140

Description
NUKR140 CAM FOLLOWER ; NON-RETURNABLE 140MM 60MM 48MM DIA

NTN

Part # NUKR140

BDI # 1227369

Features

Roller Width - Inch: 2.244
Thread Size: M48 X 1.5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 140
Roller Diameter - Inch: 5.512
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
HPV-125

COMPARE

HPV-125

Description
HPV-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 76MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # HPV-125

BDI # 737162

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 165
Roller Diameter - Inch: 6.496
Global Part Number GPN: 239359

Price Inventory : Available to order
Loading Price
QTY
HPVE-125

COMPARE

HPVE-125

Description
HPVE-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 76MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # HPVE-125

BDI # 737180

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 165
Roller Diameter - Inch: 6.496
Global Part Number GPN: 239367

Price Inventory : Available to order
Loading Price
QTY
HPC-125

COMPARE

HPC-125

Description
HPC-125 LOAD RUNNER ; PLAIN STUD

OSBORN LOAD RUNNERS

Part # HPC-125

BDI # 737074

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Roller Diameter - Inch: 4.921
Global Part Number GPN: 239287

Price Inventory : Available to order
Loading Price
QTY