CCF 5/8 S
Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CCF 5/8 S
BDI # 343893
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590610
CR10-1
Description
CR10-1 CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR10-1
BDI # 514166
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238178
CR10-1BUU
Description
CR10-1BUU CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR10-1BUU
BDI # 514169
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Caged
Global Part Number GPN:
238181
CR10-1UUR
Description
CR10-1UUR CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR10-1UUR
BDI # 514172
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238185
CR10-1VBUU
Description
CR10-1VBUU CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR10-1VBUU
BDI # 514176
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
238189