Page 1 of 2

Next

Compare
239/630CAMKC3W509DLC

COMPARE

239/630CAMKC3W509DLC

Description
239/630CAMKC3W509DLC SPHERICAL RLR BRG ; POR 630MM BOREX850MM ODX165MM W

NSK

Part # 239/630CAMKC3W509DLC

BDI # 24666337

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
940RXS3365

COMPARE

940RXS3365

Description
940RXS3365 ; CYLINDRICAL AND NEEDLE ROLLER BEARINGS-A

TIMKEN

Part # 940RXS3365

BDI # 1352746

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 46.457
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
170FC118850B-2Y OUTER

COMPARE

170FC118850B-2Y OUTER

Description
170FC118850B-2Y OUTER ; ROLL NECK BEARING OUTER RING

KOYO

Part # 170FC118850B-2Y OUTER

BDI # 18228369

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 46.457
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
170FC118850YCS INNER

COMPARE

170FC118850YCS INNER

Description
170FC118850YCS INNER ; ROLL NECK BEARING INNER RING

KOYO

Part # 170FC118850YCS INNER

BDI # 18228370

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 46.457
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
830ARXS3362A

COMPARE

830ARXS3362A

Description
830ARXS3362A ; POR NON RETURNABLE

TIMKEN

Part # 830ARXS3362A

BDI # 1351746

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 36.181
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY