Features
Component:
Double Cup
Width - Millimeter:
196.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
488.95
Other Features:
Groove and Hole in OD Center
Precision Class:
Standard
Basic Number:
295192
295192DC-2
Description
295192DC-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Part # 295192DC-2
BDI # 1331961
Features
Component:
Double Cup
Width - Millimeter:
196.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
488.95
Other Features:
Hole in OD for Locking Pin
Precision Class:
Standard
Basic Number:
295192DC
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.878
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
301.701
Other Features:
Heavy Duty
Global Part Number GPN:
649383
Precision Class:
Standard
Basic Number:
H337816XD
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
250RU93 AA774 R3 OBS DO NOT USE 12/25
Description
250RU93 AA774 R3 OBS DO NOT USE 12/25 ; NON-RETURNABLE
Part # 250RU93 AA774 R3 OBS DO NOT USE 12/25
BDI # 1328409
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No