80A24 4
Description
80A24 4 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80A24 4
BDI # 21516222
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
16B24 40MM KWY SS
Description
16B24 40MM KWY SS RLR CHAIN SPROCKET ; 24 TEETH 194.59" OUTSIDE DIA
Part # 16B24 40MM KWY SS
BDI # 21552425
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
200B24 3-1/4 KW 2SS
Description
200B24 3-1/4 KW 2SS SPROCKET
Part # 200B24 3-1/4 KW 2SS
BDI # 21585584
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Finished Bore
06B24 3/4 KW/SS
Description
06B24 3/4 KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Part # 06B24 3/4 KW/SS
BDI # 21445026
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
E160C24H X 6.500 KW SS
Description
E160C24H X 6.500 KW SS SPROCKET ; 6.500" BORE
Part # E160C24H X 6.500 KW SS
BDI # 25190350
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore