08B31X30MM 8MMX3.3MM STD KW 2SS
Description
08B31X30MM 8MMX3.3MM STD KW 2SS SPROCKET ; MTO (1.1812/1.1822) (2) 5/16-18 UNC SS
Part # 08B31X30MM 8MMX3.3MM STD KW 2SS
BDI # 25822505
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Finished Bore