D08B21 X 30MM STD KW 2SS
Description
D08B21 X 30MM STD KW 2SS RLR CHAIN SPRKT ; DOUBLE 30MM BORE 21 TEETH
Part # D08B21 X 30MM STD KW 2SS
BDI # 22394763
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
D08B21 X 25MM STD KW 2SS
Description
D08B21 X 25MM STD KW 2SS DBL SPROCKET ; 08 ANSI 21 TEETH 25MM BORE
Part # D08B21 X 25MM STD KW 2SS
BDI # 22394729
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore