HD100B26F X 2-11/16
Description
HD100B26 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B26F X 2-11/16
BDI # 21972618
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
100B26H X 2-15/16
Description
100B26H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 26-TEETH
Part # 100B26H X 2-15/16
BDI # 21542272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
80BS26HT 2-15/16
Description
80BS26HT 2-15/16 SPROCKET ; SGL BORED TO SIZE SPROCKET 1IN PITCH
Part # 80BS26HT 2-15/16
BDI # 21445400
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
DS50A26H X 3-1/2IN KW SS MTO
Description
DS50A26H X 3-1/2IN KW SS MTO SPROCKET ; 50 ANSI 26 HARD TEETH 3-1/2" BORE
Part # DS50A26H X 3-1/2IN KW SS MTO
BDI # 25188131
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
100BS26 2 7/8
Description
100BS26 2 7/8 RLR CHAIN SPROCKET ; 35 TEETH 11.05" OUTSIDE DIA
Part # 100BS26 2 7/8
BDI # 21551837
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore