35BS24 X 11/16 KW SS

COMPARE

35BS24 X 11/16 KW SS

Description
35BS24 X 11/16 KW SS ; 11/16" BORE 24T CHAIN NO.35

MARTIN SPROCKET & GR

Part # 35BS24 X 11/16 KW SS

BDI # 23667082

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: With Set Screw
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H35B24 X 0.688IN NKW 2SS

COMPARE

H35B24 X 0.688IN NKW 2SS

Description
H35B24 X 0.688IN NKW 2SS SPROCKET ; 0.688" BORE W/HT

TSUBAKI

Part # H35B24 X 0.688IN NKW 2SS

BDI # 23709582

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS12 X 11/16

COMPARE

40BS12 X 11/16

Description
40BS12 X 11/16 ROLLER CHAIN SPROCKET ; 40 ANSI 12 TEETH 11/16" BORE

MARTIN SPROCKET & GR

Part # 40BS12 X 11/16

BDI # 25195736

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B13 11/16 KW/2SS

COMPARE

40B13 11/16 KW/2SS

Description
40B13 11/16 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40B13 11/16 KW/2SS

BDI # 21515766

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.089
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.328
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 53.06
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B15 11/16 KW SS

COMPARE

40B15 11/16 KW SS

Description
40B15 11/16 KW SS RC SPROCKET ; 1/2IN PITCH 15TEETH

MARTIN SPROCKET & GR

Part # 40B15 11/16 KW SS

BDI # 21841782

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.405
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.652
Other Features: With Set Screw
Pitch Diameter - Millimeter: 61.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY