40A17 X 1.9 ALT

COMPARE

40A17 X 1.9 ALT

Description
40A17 X 1.9 ALT SPROCKET ; 0068931R TYPE A

MARTIN SPROCKET & GR

Part # 40A17 X 1.9 ALT

BDI # 25953577

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.974
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A17 1.90IN BORE MTO

COMPARE

40A17 1.90IN BORE MTO

Description
40A17 1.90IN BORE MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40A17 1.90IN BORE MTO

BDI # 21516050

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.974
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B23H X 1.90/1.905

COMPARE

40B23H X 1.90/1.905

Description
40B23H X 1.90/1.905 SPROCKET ; 3.94" OD X 1" LTB X 0.5" P STEEL

TSUBAKI

Part # 40B23H X 1.90/1.905

BDI # 21462768

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.672

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.938
Pitch Diameter - Millimeter: 93.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A16 X 1.9IN

COMPARE

60A16 X 1.9IN

Description
60A16 X 1.9IN CHAIN SPROCKET ; 60CHAIN 16T STEEL

MARTIN SPROCKET & GR

Part # 60A16 X 1.9IN

BDI # 22592902

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.845

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.663
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A18 X 1.9

COMPARE

40A18 X 1.9

Description
40A18 X 1.9 CHAIN SPROCKET ; 1.900/1.902

MARTIN SPROCKET & GR

Part # 40A18 X 1.9

BDI # 25945793

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.879

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.136
Pitch Diameter - Millimeter: 73.127
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY