H12A16 X 2.475 12B
Description
H12A16 X 2.475 12B CHAIN SPROCKET ; 16T 12CHAIN
Part # H12A16 X 2.475 12B
BDI # 22544052
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Finished Bore
50A17 X 2.475IN
Description
50A17 X 2.475IN SPROCKET ; 2.475"BORE 17T CHAIN #50
Part # 50A17 X 2.475IN
BDI # 24532220
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
60A15 X 2.475IN
Description
60A15 X 2.475IN SPROCKET ; 2.475"BORE 15T CHAIN #60
Part # 60A15 X 2.475IN
BDI # 24532222
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore