12C17 68MM COUNTER BORE
Description
12C17 68MM COUNTER BORE SPROCKET
Part # 12C17 68MM COUNTER BORE
BDI # 21585088
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
E160C24H X 6.500 KW SS
Description
E160C24H X 6.500 KW SS SPROCKET ; 6.500" BORE
Part # E160C24H X 6.500 KW SS
BDI # 25190350
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
120C42 2-15/16 KWY 2SS
Description
120C42 2-15/16 KWY 2SS SPROCKET ; 42 TEETH 20.72" OUTSIDE DIA
Part # 120C42 2-15/16 KWY 2SS
BDI # 21551822
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
80C39 X 2-7/16 MTO
Description
80C39 X 2-7/16 MTO SPLIT SPROCKET ; S-3 HUBS 2-7/16" ID BRONZE BUSHED
Part # 80C39 X 2-7/16 MTO
BDI # 25166113
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Finished Bore