24BS13 X 1-1/2
Description
24BS13 X 1-1/2 ROLLER CHAIN SPROCKET ; 24 ANSI 13 TEETH 1-1/2" BORE
Part # 24BS13 X 1-1/2
BDI # 23538005
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
24BS13 X 66MM
Description
24BS13 X 66MM ROLLER CHAIN SPROCKET ; 24 ANSI 13 TEETH 66MM BORE
Part # 24BS13 X 66MM
BDI # 23537958
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore