60B50H X 1-1/4
Description
60B50H X 1-1/4 SPROCKET ; 1-1/4"BORE 50T CHAIN #60
Part # 60B50H X 1-1/4
BDI # 24650453
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
60B50F X 1-1/2
Description
H60B50F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B50F X 1-1/2
BDI # 915651
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
60B50F X 1-5/8
Description
H60B50F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B50F X 1-5/8
BDI # 915652
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
60B50X40MM 12X3.3MM KW 2SS
Description
60B50X40MM 12X3.3MM KW 2SS SPROCKET ; AT 120DEG
Part # 60B50X40MM 12X3.3MM KW 2SS
BDI # 24767654
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
H60B50 X 1-15/16 KW 2SS
Description
H60B50 X 1-15/16 KW 2SS CHAIN SPROCKET ; 3/4" PITCH 50 TEETH 1-15/16" BORE
Part # H60B50 X 1-15/16 KW 2SS
BDI # 21564154
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore