E80B13H X 1-1/2 3/8X3/16 KW 2SS
Description
E80B13H X 1-1/2 3/8X3/16 KW 2SS SPROCKET
Part # E80B13H X 1-1/2 3/8X3/16 KW 2SS
BDI # 24758939
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore