35B32FH X 5/8
Description
35B32FH X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 32T 5/8" BORE W/HARDENED TEETH
Part # 35B32FH X 5/8
BDI # 17159202
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
38603
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
50B32 X 32MM 10X3.3MM STD KW 2SS
Description
50B32X32MM 10X3.3MM STD KW 2SS SPROCKET ; 32MM BORE 32T CHAIN #50
Part # 50B32 X 32MM 10X3.3MM STD KW 2SS
BDI # 24748208
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50B32FH X 3/4
Description
50B32FH X 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 32T 3/4" BORE W/HARDENED TEETH
Part # 50B32FH X 3/4
BDI # 24105549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
35BS32H 5/8 BORE
Description
35BS32H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 32 TEETH 5/8 BORE
Part # 35BS32H 5/8 BORE
BDI # 20640921
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore