D10A50H X 100 MTO
Description
MARTIN SPROCKET & GR D10A50H X 100 MTO
Part # D10A50H X 100 MTO
BDI # 23952970
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
100B50H 3-15/16 KW/1SS SPL 7
Description
100B50H 3-15/16 KW/1SS SPL 7 SPROCKET ; 1-1/4IN PITCH 3-15/16IN BORE 50 TEETH
Part # 100B50H 3-15/16 KW/1SS SPL 7
BDI # 21536541
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.907
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.619
Other Features:
Split Type | With 1 Set Screw
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Finished Bore