Page 1 of 2

Next

Compare
200B12 X 4-5/8 ALT

COMPARE

200B12 X 4-5/8 ALT

Description
200B12 X 4-5/8 ALT SPROCKET ; 1-1/4 X 5/8 STD KW (2) 1/2-13 UNC SS

MARTIN SPROCKET & GR

Part # 200B12 X 4-5/8 ALT

BDI # 25176178

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.66

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.83
Pitch Diameter - Millimeter: 245.364
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H60A36 X 4.61 PER DWG 27822A-4007 MTO

COMPARE

H60A36 X 4.61 PER DWG 27822A-4007 MTO

Description
H60A36 X 4.61 PER DWG 27822A-4007 MTO ; CHAIN SPROCKET

TSUBAKI

Part # H60A36 X 4.61 PER DWG 27822A-4007 MTO

BDI # 25183387

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.606

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.023
Pitch Diameter - Millimeter: 218.592
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H160C23 117MM-AAP02646501-DWG

COMPARE

H160C23 117MM-AAP02646501-DWG

Description
H160C23 117MM-AAP02646501-DWG SPROCKET ; 117MM BORE 23-TEETH

TSUBAKI

Part # H160C23 117MM-AAP02646501-DWG

BDI # 21542651

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.688

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.752
Pitch Diameter - Millimeter: 373.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160BS17 X 4-5/8

COMPARE

160BS17 X 4-5/8

Description
160BS17 X 4-5/8 RLR CHN SPROCKET ; 160CHAIN 17T

MARTIN SPROCKET & GR

Part # 160BS17 X 4-5/8

BDI # 24955352

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.844

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.898
Pitch Diameter - Millimeter: 275.438
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160BS30 X 4-9/16IN KW 2SS

COMPARE

160BS30 X 4-9/16IN KW 2SS

Description
160BS30 X 4-9/16IN KW 2SS SPROCKET ; 30T 4-9/16"BORE CHAIN #160

MARTIN SPROCKET & GR

Part # 160BS30 X 4-9/16IN KW 2SS

BDI # 24320353

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.228
Other Features: With Set Screw
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY