A240A12 X 8-1/4IN
Description
A240A12 X 8-1/4IN SPROCKET ; MTO 8-1/4" BORE 12T CHAIN #240
Part # A240A12 X 8-1/4IN
BDI # 25815028
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Finished Bore
A240A16 X 9.505 ALT
Description
A240A16 X 9.505 ALT CHAIN SPROCKET ; MTO
Part # A240A16 X 9.505 ALT
BDI # 25854289
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Finished Bore