10B12H X 10MM 3MMX1.4MM KW 2SS MTO
Description
10B12H X 10MM 3MMX1.4MM KW 2SS MTO SPRKT ; 10MM BORE 3MMX1.4MM KW 2SS
Part # 10B12H X 10MM 3MMX1.4MM KW 2SS MTO
BDI # 24024686
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
25B12 10MM BORE NO KW/2SS
Description
25B12 10MM BORE NO KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B12 10MM BORE NO KW/2SS
BDI # 21515794
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Finished Bore
50B11H X 10MM 3X1.4MM KW MTO
Description
50B11H X 10MM 3X1.4MM KW MTO SPKT ; SS: 10-24X3/16
Part # 50B11H X 10MM 3X1.4MM KW MTO
BDI # 24090751
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
06B13SS 10MM
Description
06B13SS 10MM RLR CHAIN SPROCKET ; 13 TEETH 29MM HUB DIA SS
Part # 06B13SS 10MM
BDI # 21551770
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.746
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore