D160C35 5-1/2 W/KW AND 2SS
Description
D160C35 5-1/2 W/ KW AND 2SS SPROCKET
Part # D160C35 5-1/2 W/KW AND 2SS
BDI # 24024599
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
80A32 SPLIT MTO X 5.5IN BORE
Description
80A32 SPLIT MTO X 5.5IN BORE ; ROLLER CHAIN SPROCKET
Part # 80A32 SPLIT MTO X 5.5IN BORE
BDI # 21569710
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Split Type
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
D240B18 X 5.5 1-1/4 KW2SS
Description
D240B18 X 5.5 1-1/4 KW2SS SPROCKET
Part # D240B18 X 5.5 1-1/4 KW2SS
BDI # 24639759
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore
D160C35 X 5-1/2 KW 2SS
Description
D160C35 X 5-1/2 KW 2SS CHAIN SPROCKET ; 160CHAIN 35T
Part # D160C35 X 5-1/2 KW 2SS
BDI # 23765647
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
100A47 X 5-1/2 SPLIT
Description
100A47 X 5-1/2 SPLIT SPROCKET ; 5-1/2IN BORE 47 TEETH STEEL
Part # 100A47 X 5-1/2 SPLIT
BDI # 21580019
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.423
Other Features:
Split Type
Pitch Diameter - Millimeter:
475.35
Mounting Method:
Finished Bore