H40B16X22MM 6MMX2.8MM KW 2SS
Description
40B16X22MM 6MMX2.8MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Part # H40B16X22MM 6MMX2.8MM KW 2SS
BDI # 25166011
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H35B26 X 22MM 6MMX3MM KW 2SS
Description
H35B26 X 22MM 6MMX3MM KW 2SS SPROCKET ; 35CHAIN 26T
Part # H35B26 X 22MM 6MMX3MM KW 2SS
BDI # 24864235
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore