40B20 30MM BORE 8MM KEYWAY
Description
40B20 30MM BORE 8MM KEYWAY SPROCKET ; 30MM BORE DIA 20 TEETH 1/2" PITCH
Part # 40B20 30MM BORE 8MM KEYWAY
BDI # 21569614
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
T35B24HF 30MM
Description
T35B24HF 30MM SPROCKET ; 3/8" PITCH 30MM BORE 24-TEETH
Part # T35B24HF 30MM
BDI # 21542376
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
12BS14 30MM BORE KW
Description
12BS14 30MM BORE KW RLR CHAIN SPROCKET ; 14 TEETH 85.61" OUTSIDE DIA
Part # 12BS14 30MM BORE KW
BDI # 21552446
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Finished Bore
RS35-1B30TQ-H030N-J08D2M06
Description
TSUBAKI RS35-1B30TQ-H030N-J08D2M06
Part # RS35-1B30TQ-H030N-J08D2M06
BDI # 25169003
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
RS10B-1B20 X 30MM HT
Description
RS10B-1B20 30MM HT SPROCKET ; 108 MM OD 15.875 MM P CARBON STEEL
Part # RS10B-1B20 X 30MM HT
BDI # 21463171
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore