60B19 32MM
Description
60B19 32MM RLR CHAIN SPROCKET ; 19 TEETH 4.95" OUTSIDE DIA
Part # 60B19 32MM
BDI # 21552040
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
H50B21X32MM 10X3.3MM KW 2SS
Description
H50B21X32MM 10X3.3MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES W/HT
Part # H50B21X32MM 10X3.3MM KW 2SS
BDI # 24218851
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
H80B17 X 32MM ALTERED
Description
H80B17X32MM ALTERED SPROCKET ; DWG SPR080-017-17
Part # H80B17 X 32MM ALTERED
BDI # 23244493
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
12B17 X 32MM KW 2SS
Description
12B17 X 32MM KW 2SS RLR CHAIN SPROCKET ; 32MM BORE 17T CHAIN NO.12
Part # 12B17 X 32MM KW 2SS
BDI # 23667334
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
50B32 X 32MM 10X3.3MM STD KW 2SS
Description
50B32X32MM 10X3.3MM STD KW 2SS SPROCKET ; 32MM BORE 32T CHAIN #50
Part # 50B32 X 32MM 10X3.3MM STD KW 2SS
BDI # 24748208
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore