Page 1 of 87

Next

Compare
HD140B25F X 2-15/16

COMPARE

HD140B25F X 2-15/16

Description
HD140B25 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 25 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD140B25F X 2-15/16

BDI # 21972848

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.963

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.903
Pitch Diameter - Millimeter: 354.65
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD80B35F X 2-15/16

COMPARE

HD80B35F X 2-15/16

Description
HD80B35 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 35 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD80B35F X 2-15/16

BDI # 21972995

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.156

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.711
Pitch Diameter - Millimeter: 283.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD80B36F X 2-15/16

COMPARE

HD80B36F X 2-15/16

Description
HD80B36 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 36 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD80B36F X 2-15/16

BDI # 21972999

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.03
Pitch Diameter - Millimeter: 291.363
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B36H X 2-15/16 KW

COMPARE

100B36H X 2-15/16 KW

Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE

MARTIN SPROCKET & GR

Part # 100B36H X 2-15/16 KW

BDI # 22084412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60C72 2-15/16 KW 2SS

COMPARE

D60C72 2-15/16 KW 2SS

Description
D60C72 2-15/16 KW 2SS RLR CHAIN SPROCKET ; 2-15/16" BORE DIA 72 TEETH 3/4" PITCH

MARTIN SPROCKET & GR

Part # D60C72 2-15/16 KW 2SS

BDI # 21573693

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 17.195
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.628
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 436.753
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY